Skip Content
POLY COTTON COVERALL,NAVY BLUE, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COTTON COVERALL,NAVY BLUE, 2XL

COVERGALLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # COVWCP034NS2XL
  • Mfr. Model # WCP034NS2XL
  • UNSPSC # 53102104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Navy Blue
  • Item Coverall
  • Material Poly Cotton
  • Closure Type Zipper, Velcro
  • Size 2X-Large
  • Fabric Weight 7.5 oz.
  • Insulated No
  • Inseam 30-3/4"
  • Fits Chest Size 62"
  • Number of Outside Pockets 6
  • Gender Women's
  • Fits Waist Size 55"
  • Hammer Loop No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list