Skip Content
POLY COATED KRAFT PAPER,48 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY COATED KRAFT PAPER,48 IN. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PGL3
  • Mfr. Model # 5PGL3
  • UNSPSC # 14121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.15 lbs

Technical Specs

  • Basis Weight 50/10 lb.
  • Length 600 ft.
  • Width 48"
  • Colour Natural
  • Item Poly Coated Kraft Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list