Skip Content
POLY BRUSH,20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLY BRUSH,20IN

NOBLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLZ5
  • Mfr. Model # 4VLZ5
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.03 lbs

Technical Specs

  • Brush Size 20"
  • For Use With Mfr. No. 9002887-H, 9003062-H, 9003063-H, 9003064-H
  • Item Poly Brush
  • Includes -
  • Block Size 19"
  • Machine Size 20"
  • Bristle Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list