Skip Content
POLISHING PAD,CURVED EDGE,7-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHING PAD,CURVED EDGE,7-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U069
  • Mfr. Model # 12U069
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Polishing
  • Item Polishing Pad w/Curved Edge
  • Material Wool
  • Dia. (In.) 7-1/2
  • Type Tie-On Band

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list