Skip Content
POLISHING GLOVE DURABLE BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHING GLOVE DURABLE BROWN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2ZPD7
  • Mfr. Model # 2ZPD7
  • UNSPSC # 47131502
  • CATALOGUE PAGE # 3186
  • Shipping Weight 0.23 lbs

Product Details

Large wool washing and polishing mitt featuring a thumb hole for extra grip. Use to wash or polish painted surfaces without scratching.

Technical Specs

  • Colour Brown
  • Material Wool
  • Item Polishing Glove
  • Width 9"
  • Thickness 4/5"
  • Length 11"
  • Used On General Purpose
  • Abrasive No
  • Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list