POLISHING CLOTH EZ LOCK COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLISHING CLOTH EZ LOCK COMPATIBLE

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML423E
  • Mfr. Model # 423E
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.063 lbs

Product Details

Rotary tool accessory. Polishing cloth EZ lock compatible.

Technical Specs

  • Dia. (In.) 1
  • Application Buffs and Polishes Metal, Plastic, and Stone
  • For Use With Buffs and Polishes Metal, Plastic, Stone
  • Item 1" Polishing Wheel
  • Package Quantity 1
  • Construction Cotton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list