Skip Content
POLISHING BONNET SET,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POLISHING BONNET SET,PK2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC9
  • Mfr. Model # 1VUC9
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.13 lbs

Product Details

Bonnet, 2 per package. Size: 6 inches. Terry bonnet, white (100% cotton) thick woven bonnet, orange (75% polyester, 25% acrylic). For use with WSW1VUB9 and WSW1VUC1 polishers.

Technical Specs

  • For Use With 1VUB9 and 1VUC1 Polishers
  • Item Polishing Bonnet Set
  • Application Use on Clear Coat
  • Material Terry Bonnet, White (100% Cotton)Thick Woven Bonnet, Orange (75% Polyester, 25% Acrylic)
  • Size 6"
  • Type Bonnets
  • Max. RPM 2,800
  • Characteristics Yellow and White, Works for Up to 50 hr.
  • Pile Thickness (In.) 0.394

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list