Skip Content
POLISHING BONNET SET,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

POLISHING BONNET SET,PK2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC8
  • Mfr. Model # 1VUC8
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 0.18 lbs

Product Details

Bonnet, 2 per package. Size: 10 inches. Terry bonnet, white (100% cotton) thick woven bonnet, orange (75% polyester, 25% acrylic). For use with WSW1VUB8 polishers.

Technical Specs

  • Includes 10" dia. x 1" T Yellow Terry Cloth Bonnet and White Synthetic Bonnet with Drawstrings
  • Number of Pieces 2
  • For Use With WSW1VUB7 and WSW1VUB8 Polishers
  • Item Polishing Bonnet Set
  • Application Use on Clear Coat
  • Size 10"
  • Material Terry Bonnet, White (100% Cotton)Thick Woven Bonnet, Orange (75% Polyester, 25% Acrylic)
  • Max. RPM 3,200
  • Pile Thickness (In.) 0.985
  • Type Bonnets
  • Characteristics Yellow and White, Works for Up to 50 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list