Skip Content
POLISHING BONNET,9 IN,WOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHING BONNET,9 IN,WOOL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U064
  • Mfr. Model # 12U064
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application For Use With Polishing Liquids
  • Material Wool
  • Item Polishing Bonnet
  • Dia. (In.) 9
  • Type Elastic Band

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list