Skip Content
POLISHING BONNET,9 IN,SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHING BONNET,9 IN,SYNTHETIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U066
  • Mfr. Model # 12U066
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Use With Polishing Liquids
  • Colour White
  • For Use With 9" Backing Plate
  • Item Polishing Bonnet
  • Material Synthetic
  • Attachment Type Elastic Band
  • Diameter 9"
  • Thickness 1-1/8"
  • Dia. (In.) 9
  • Type Elastic Band

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List