Skip Content
POLISHING BONNET,7-8 IN,TERRY CLOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHING BONNET,7-8 IN,TERRY CLOTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U088
  • Mfr. Model # 12U088
  • UNSPSC # 23131506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application For Polishing, Applying and Removing Wax
  • Item Polishing Bonnet
  • Material Terry Cloth/Foam
  • Dia. (In.) 7-8
  • Type Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list