Skip Content
POLISHER SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLISHER SANDER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTPV7001C
  • Mfr. Model # PV7001C
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Application Polishing, Sanding
  • Features 2 Speed
  • Includes Back Up Pad, Side Handle, Case
  • Item Sander Polisher
  • No Load RPM 600 to 2000
  • Handle Design Pistol Grip
  • Bearings Ball
  • Speed Type Variable
  • Switch Type Trigger
  • Type of Sandpaper Hook and Loop
  • Amps 7.9
  • Tool Weight 4.8 lbs.
  • Spindle Thread Size 5/8"
  • Lock Yes
  • Tool Length 8-1/4"
  • Pad Size 7"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list