Skip Content
POLISHER SANDER M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER SANDER M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2438-22X
  • Mfr. Model # 2438-22X
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.79 lbs

Technical Specs

  • Includes (1) 5 Pc Accessory Pack,(1) 3" Polishing Backing Pad,(1) 2" Sanding Backing Pad,(1) Wool Pad,(1) Yellow Foam Pad, (1) White Foam Pad,(1) Side Handle,(1) Carrying Case
  • Handle Design Pistol
  • Battery Included MTL48-11-2401, MTL48-11-2402
  • No Load RPM 0 to 2800
  • Size 2"/3"
  • Switch Type Trigger
  • Tool Weight 2.4 lbs.
  • Voltage 12 V
  • Spindle Thread Size M9 x 0.75
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.5 Ah/3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5.1"
  • Features Variable Speed Trigger, Tool-Free Accessory Change,Side Handle
  • Item M12 Variable Speed Polisher/Sander Kit
  • Battery Pack Replacement 2XKZ6, 4PKY2

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list