Skip Content
POLISHER SANDER BARE M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER SANDER BARE M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2438-20
  • Mfr. Model # 2438-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.27 lbs

Technical Specs

  • Includes 5-Piece Accessory Pack, Side Handle
  • Size 2"/3"
  • Battery Included No
  • No Load RPM 0 - 2,800/0 - 8,300
  • Handle Design Pistol
  • Switch Type Trigger
  • Tool Weight 1.6 lbs.
  • Voltage 12.0
  • Spindle Thread Size M9 x 0.75
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 5-1/8"
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list