Skip Content
POLISHER RPM 2700-7000 1200W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLISHER RPM 2700-7000 1200W

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIWSG14-70E
  • Mfr. Model # WSG14-70E
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.71 lbs

Technical Specs

  • Includes Wheel Guard, Set of Flanges, Side Handle, Wrench
  • Item Electric Polisher
  • Bearings Ball And Needle
  • Cord 16 ft.
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Slide
  • No Load RPM 2500 to 7000
  • Tool Length 13-3/4"
  • Tool Weight 5.3 lbs.
  • Amps 10.5
  • Pad Size 5"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list