Skip Content
POLISHER MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER MINI

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7201P
  • Mfr. Model # CP7201P
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Air Polisher/Buffer
  • Average CFM @ 15 Second Run Time 4.50
  • Overall Length 6.5"
  • Exhaust Through Handle
  • Throttle Trigger
  • Handle Material Aluminum with Rubber Grip
  • Free Speed 2,500 RPM
  • CFM @ Full Load 18.0
  • Pad Size 3"
  • Spindle Size 1/4"-20
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list