Skip Content
POLISHER MINI 0.3HP 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER MINI 0.3HP 3IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3129XP
  • Mfr. Model # 3129XP
  • UNSPSC # 27112702
  • CATALOGUE PAGE # 2757
  • Shipping Weight 0.6 lbs

Product Details

Mini polisher. Ideal for buffing and polishing paint, metal, and plastic surfaces to a high-gloss finish. Free speed of 6,000 RPM - this tool delivers the same performance of polishers twice it's size.

Technical Specs

  • Exhaust Through Handle
  • Item Polisher
  • Average CFM @ 15 Second Run Time 2.20
  • Overall Length 4.9"
  • Throttle Trigger
  • Handle Material Pistol Grip
  • CFM @ Full Load 19.8
  • Free Speed 6,000 RPM
  • Required Pressure 90 PSI
  • Pad Size 3"
  • Air Inlet 1/4" NPT
  • Spindle Size 5/16"- 24
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list