Skip Content
POLISHER KIT MINI 0.3HP 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLISHER KIT MINI 0.3HP 3IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3129K
  • Mfr. Model # 3129K
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 2757
  • Shipping Weight 0.6 lbs

Product Details

Mini polisher kit. Ideal for buffing and polishing paint, metal and plastic surfaces to a high gloss finish. Free speed of 6,000 RPM.

Technical Specs

  • Item Mini Polisher
  • Tool Weight 1.3 lbs.
  • Spindle Thread Size 1/4"-24
  • Pad Size 3"
  • Includes One Backing Pad, one Hook and Loop Wool Pad(for Compounding), one White Hook and Loop Waffle Pad(for Compounding), one Yellow Hook and Loop Waffle Pad (for Polishing)
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list