!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INTEGRA TX DS FLOOR POLISHER, 50 FT CORD, 60/63 DB, 3200 RPM, 1.5 HP, 115 VAC, 19 IN

INTEGRA TX DS FLOOR POLISHER, 50 FT CORD, 60/63 DB, 3200 RPM, 1.5 HP, 115 VAC, 19 IN

DUSTBANE

INTEGRA TX DS FLOOR POLISHER, 50 FT CORD, 60/63 DB, 3200 RPM, 1.5 HP, 115 VAC, 19 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTEGRA TX DS FLOOR POLISHER, 50 FT CORD, 60/63 DB, 3200 RPM, 1.5 HP, 115 VAC, 19 IN

INTEGRA TX DS FLOOR POLISHER, 50 FT CORD, 60/63 DB, 3200 RPM, 1.5 HP, 115 VAC, 19 IN

DUSTBANE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSB19915
  • Mfr. Model # 19915
  • UNSPSC # 47121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

This Integra TX DS floor polisher features a 3,200 RPM motor and a 50-foot cord. On level low, this 115 VAC polisher has a 60 dB noise rating and a 175 RPM brush speed. On level high, it has a 63 dB noise rating and a 320 RPM brush speed. This 1.5 HP polisher has a 19-inch base. CSA certified.

Technical Specs

  • Brush Speed 175/320 RPM
  • Cord Length 50 ft.
  • Sound Level Low 60 dB/High 63 dB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list