Skip Content
POLISHER BORE B410 120GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLISHER BORE B410 120GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM54102
  • Mfr. Model # M54102
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Series B-410
  • Max. RPM 20,000
  • Item Bore Polisher
  • Abrasive Type Coated
  • Max. Inner Dia. 2"
  • Grit 120
  • Abrasive Material Aluminum Oxide
  • Min. Inner Dia. 1-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list