Skip Content
POLISHER BORE B405 180GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLISHER BORE B405 180GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM54094
  • Mfr. Model # M54094
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Bore Polisher
  • Max. RPM 22,000
  • Grit 180
  • Abrasive Type Coated
  • Max. Inner Dia. 1-1/2"
  • Min. Inner Dia. 1"
  • Abrasive Material Aluminum Oxide
  • Series B-405

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list