Skip Content
POLISHER BORE B305 60GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLISHER BORE B305 60GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM54190
  • Mfr. Model # M54190
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Bore Polisher
  • Grit 60
  • Max. RPM 25,000
  • Series B-305
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Max. Inner Dia. 1"
  • Min. Inner Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list