Skip Content
POLISHER BORE B305 120GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER BORE B305 120GRIT

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM54193
  • Mfr. Model # M54193
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Grit 120
  • Item Bore Polisher
  • Max. RPM 25,000
  • Series B-305
  • Abrasive Type Coated
  • Max. Inner Dia. 1"
  • Min. Inner Dia. 5/8"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list