Skip Content
POLISHER 7IN/9IN 1750 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER 7IN/9IN 1750 RPM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5455
  • Mfr. Model # 5455
  • UNSPSC # 23101510
  • CATALOGUE PAGE # 437
  • Shipping Weight 11.82 lbs

Product Details

Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1,750, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11, Cord 9 ft. 2 Conductor, Self-Stopping Brush System and Spindle Lock, Ball and Roller Bearings, Tool Length (In.) 16.5, Tool Weight (Lb.) 8.8, Handle Design Straight, Speed Type Constant, Switch Type Trigger, Includes 7 In. Rubber Backing Pad, Disc Nut, Side Handle

Technical Specs

  • Size 7", 9"
  • Features Self-Stopping Brush System and Spindle Lock
  • Item Right Angle Polisher
  • Bearings Ball and Roller
  • Cord 9 ft. 2-Conductor
  • Includes 7" Rubber Backing Pad, Disc Nut, Side Handle
  • Handle Design Rat Tail
  • No Load RPM 1,750
  • Switch Type Trigger
  • Amps 11.0
  • Tool Weight 8.8 lbs.
  • Speed Type Single
  • Pad Size 7", 9"
  • Spindle Thread Size 5/8"-11
  • Tool Length 16-1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List