Skip Content
POLISHER 7IN 0-2800RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER 7IN 0-2800RPM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL5540
  • Mfr. Model # 5540
  • UNSPSC # 23101510
  • CATALOGUE PAGE # 437
  • Shipping Weight 11.9 lbs

Product Details

Right Angle Polisher, Size (In.) 7, No Load RPM 0 - 2,800, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11, Cord 10 ft. 2 Conductor Quik-Lok, Self-Stopping Brush System and Spindle Lock, Ball and Roller Bearings, Tool Length (In.) 16.5, Tool Weight (Lb.) 8.8, Handle Design Straight, Speed Type Dial Speed Control, Switch Type Trigger, Includes 7 In. Rubber Backing Pad, Disc Nut, Side Handle

Technical Specs

  • Item Right Angle Polisher
  • Features Self-Stopping Brush System and Spindle Lock
  • Includes 7" Rubber Backing Pad, Disc Nut, Side Handle
  • Size 7"
  • Bearings Ball and Roller
  • Cord 10 ft. 2-Conductor
  • No Load RPM 0 to 2800
  • Handle Design Rat Tail
  • Speed Type Variable
  • Switch Type Trigger
  • Tool Weight 8.8 lbs.
  • Amps 11.0
  • Spindle Thread Size 5/8"-11
  • Tool Length 16-1/2"
  • Pad Size 7"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list