Skip Content
POLISHER,12 VDC,6 IN,W/2 BONNETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHER,12 VDC,6 IN,W/2 BONNETS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VUC1
  • Mfr. Model # 1VUC1
  • UNSPSC # 31191509
  • CATALOGUE PAGE # 3187
  • Shipping Weight 7.2 lbs

Product Details

Tough, high-impact ABS tools feature direct drive. Includes terry and woven bonnets. Battery pack, will recharge in 5 to 7 hours.

Technical Specs

  • Includes Terry Bonnet, Woven Bonnet, 12 V Charger and Base, 12 V Batteries
  • Amps @ 120V 5.0
  • Battery Pack Recharge Time (Hr.) 5
  • Battery Packs (Quantity) 1
  • Item Automotive Polisher
  • Replacement Battery 1VUC5
  • Size (In.) 6
  • Tool Weight (Lb.) 4.85
  • Tool Length (In.) 10.6
  • Type Cordless
  • Handle Design Pistol
  • No Load RPM 2,800
  • Switch Type Trigger
  • Speed Type Single
  • Voltage 12.0 VDC
  • Standards GS/CE/EMC Certified
  • Lock No
  • Charger 1VUC6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list