Skip Content
POLISHED SS STRAP, ROUND HOLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHED SS STRAP, ROUND HOLES

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PRA6
  • Mfr. Model # 4PRA6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Finish Stainless Steel
  • Bearing Type Plain
  • Item Hinge
  • Material 304 Stainless Steel
  • Mounting Surface Mount
  • Holes per Leaf 2
  • Pin Material 304 Stainless Steel
  • Pin Type Non-Removable
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Corners Radius
  • Door Leaf Width 2-11/16"
  • Holes With
  • Ligature Resistant No
  • Frame Leaf Height 6-5/32"
  • Door Leaf Height 6-5/32"
  • Door Leaf Thickness 0.158"
  • Frame Leaf Thickness 0.158"
  • Orientation Non Handed
  • Frame Leaf Width 2-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list