Skip Content
POLISHED SS PROFILE STRAP HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLISHED SS PROFILE STRAP HINGE

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PRA8
  • Mfr. Model # 4PRA8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Finish Stainless Steel
  • Bearing Type Plain
  • Material 304 Stainless Steel
  • Item Hinge
  • Holes per Leaf 3
  • Mounting Surface Mount
  • Pin Material 304 Stainless Steel
  • Pin Type Non-Removable
  • Hardware Not Included
  • Corners Radius
  • Range of Motion 180 Degrees
  • Door Leaf Width 3-7/32"
  • Holes With
  • Ligature Resistant No
  • Door Leaf Height 5-5/8"
  • Frame Leaf Height 5-5/8"
  • Door Leaf Thickness 0.158"
  • Frame Leaf Thickness 0.158"
  • Orientation Non Handed
  • Frame Leaf Width 3-7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list