POLISH METAL AUTOSOL 1KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLISH METAL AUTOSOL 1KG

AUTOSOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASL1100
  • Mfr. Model # 1100
  • UNSPSC # 47131814
  • CATALOGUE PAGE # 2995
  • Shipping Weight 1.0 lbs

Product Details

Autosol metal polish for cars, trucks and other applications. Removes oxidation,corrosion, rust, discoloration and stains. Brilliantly cleans, polishes and protects, aluminum, chrome, stainless steel, brass, copper and nickel. Size 1 kg.

Technical Specs

  • Item Autosol Metal Polish - 750 mL Can
  • Size 750 mL
  • Removes Oxidation, Corrosion, Rust, DisColouration and Stains.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list