Skip Content
POLEPIKEBUTTGRIP10FT2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLEPIKEBUTTGRIP10FT2PC

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36751
  • Mfr. Model # 36751
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.34 lbs

Technical Specs

  • Includes 5 ft. Handle, 5 ft. Pike, Assembly Kit
  • Item McLeod Pike Pole
  • Handle Design Butt
  • Handle Length 120"
  • Handle Material Fiberglass
  • Head Type 2 Tooth, American Hook
  • Head Material Steel
  • Head Size 4" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list