POLE/WALL MOUNT URN STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLE/WALL MOUNT URN STAINLESS STEEL

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBR1012SS
  • Mfr. Model # R1012SS
  • UNSPSC # 47121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.66 lbs

Technical Specs

  • Height 12-1/2"
  • Item Urn
  • Material Stainless Steel
  • Capacity 1-1/2 gal.
  • Finish Powder Coated
  • Colour Silver
  • Includes Keyed Cam Lock, (2) Recessed Stainless Steel Extinguishing Screens, Galvanized Steel Liner, Mounting Hardware, (2) Keys
  • Number of Openings 2
  • Width 10"
  • Series Smokers' Station

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list