Skip Content
POLE SPLT WHP MALE QCK DSCNCT FLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE SPLT WHP MALE QCK DSCNCT FLG

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS12L-SP-QD-O
  • Mfr. Model # FS12L-SP-QD-O
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3105
  • Shipping Weight 1.0 lbs

Product Details

Warning Whip, White Whip, Orange Flag, Flag H 11 In. x 12 In. W, Material, Fiber Glass, Overall Height 12 ft., Includes Split Pole, Male Quick Disconnect Base, Lamp Socket

Technical Specs

  • Colour White Whip, Orange Flag
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Item Warning Whip
  • Includes Male Quick Disconnect Mounting Base, Lamp Socket and Hot Plugwith 12" Pigtail
  • Flag Width 11"
  • Overall Height 12 ft.
  • Flag Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list