Skip Content
POLE SPINNING 1IN W/BKT + CDN. FLAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE SPINNING 1IN W/BKT + CDN. FLAG

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSFPA006SP
  • Mfr. Model # FPA006SP
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 1712
  • Shipping Weight 3.2 lbs

Product Details

Spinning Pole 1 inch diameter with bracket & Canadian Flag.

Technical Specs

  • Colour White
  • Height 6 ft.
  • Type Flag Hardware
  • Item Spinning Pole Kit with Canadian Flag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list