Skip Content
POLE SANDER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE SANDER HEAD

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH26
  • Mfr. Model # 26
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.8 lbs

Product Details

Made of reinforced die-cast aluminum bonded to a foam rubber pad. Fast, positive clamps lock securely to hold sandpaper in place. Used for sanding drywall joints. Handle sold separtely.

Technical Specs

  • Item Swivel Pole Sander
  • Application For Sanding Drywall Joints
  • Length (In.) 9-3/8"
  • Includes Sander Head, Rubber Pad, Wing Nut Clamps
  • For Use With Drywall Taping Knives, Putty Knives, Drywall Hammers
  • Number of Pieces 1
  • Package Quantity 12
  • Size 9-3/8" x 3-1/4"
  • Thread Size Standard Broom Thread
  • Construction Reinforced Die Cast Aluminium Bonded to a Foam Rubber Pad
  • Width (In.) 3-1/4"
  • Type Drywall
  • Characteristics Fast, Positive Clamps Lock Securely to Hold Sandpaper in Place

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list