Skip Content
POLE SANDER HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE SANDER HANDLE

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH28
  • Mfr. Model # 28
  • UNSPSC # 20121100
  • CATALOGUE PAGE # 309
  • Shipping Weight 0.8 lbs

Product Details

Handle for swivel pole sander.

Technical Specs

  • Item Harwood Handle
  • Application Drywall Applications
  • For Use With For use with pole sanders #14428, #14426 and #14660
  • Includes Handle
  • Length (Ft.) 4 ft.
  • Length (In.) 48"
  • Number of Pieces 1
  • Package Quantity 1
  • Thread Size Standard Broom Thread
  • Size 48" x 1"
  • Width (In.) 1"
  • Type Drywall
  • Construction Hardwood, Steel
  • Characteristics Steel End Cap for Setting Nails

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list