Skip Content
POLE ROOF VENTILATION 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLE ROOF VENTILATION 8FT

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36566
  • Mfr. Model # 36566
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.46 lbs

Technical Specs

  • Head Type 2 Tooth, Rubbish/Roof Hook
  • Handle Design D
  • Item Pike Pole
  • Handle Length 84"
  • Handle Material Fiberglass
  • Head Material Steel
  • Head Size 6-1/2" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list