Skip Content
POLE HOIST, EXTENDABLE 4-7FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE HOIST, EXTENDABLE 4-7FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8510409
  • Mfr. Model # 8510409
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Colour Green
  • Finish Powder Coated
  • For Use With UCL T-Bar Leg DBI8511235
  • Material Zinc-Plated Steel
  • Item Extendable Pole Hoist
  • Length 4 - 7 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list