Skip Content
POLE EXTENDABLE FIBREGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POLE EXTENDABLE FIBREGLASS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSASFP675009
  • Mfr. Model # SFP675009
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.33 lbs

Technical Specs

  • Colour Yellow
  • Item Rescue Pole
  • Material Fiberglass
  • Length Adjustable 72 to 144"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list