POLE CLIMBERS 1-9/16IN GAFFS W/PADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLE CLIMBERS 1-9/16IN GAFFS W/PADS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNCN1986ARL
  • Mfr. Model # CN1986ARL
  • UNSPSC # 46182310
  • CATALOGUE PAGE # 2636
  • Shipping Weight 6.35 lbs

Product Details

Includes 8 inch x 8 inch cushioned leather pad, steel sleeve, leg iron, split ring, and nylon calf and ankle straps. To determine the size needed, measure from the instep to 1 inch below the knee. Sold in pairs only.

Technical Specs

  • Item Pole Climbers with 1-9/16" Gaffs
  • Includes Cushioned Leather Pad, Extended Steel Sleeve, Leg Iron, Split Ring, and Nylon Calf and Ankle Strap
  • Size 8" x 8"
  • Hardware Material Steel
  • Webbing Material N/A
  • Buckle Type Tongue
  • Standards N/A
  • Number of Anchor Points 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list