Skip Content
POLE CHOKER 6 1.6M W/DBL EYE SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLE CHOKER 6 1.6M W/DBL EYE SNAP

JELCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JEL03735
  • Mfr. Model # 03735
  • UNSPSC # 42171613
  • CATALOGUE PAGE # 2636
  • Shipping Weight 6.0 lbs

Product Details

Certified for all types of wood poles, in every type of weather conditions, the PC6 is available in four sizes from the smallest distribution pole to the largest transmission pole. Features the Jelco-exclusive double-eye snap hook for parking the choker s

Technical Specs

  • Item Pole Choker
  • Features Certified for All Types of Wood Poles, in Every Type of Weather Conditions, the Pc6 is Available in Four Sizes From the Smallest Distribution Pole to the Largest Transmission Pole. Features the Jelco-exclusive Double-eye Snap Hook for Parking the Choker
  • Length 1.6 m
  • Colour Brown
  • Includes Double Locking Snaphooks
  • Material Nylon
  • Size 5-1/4 ft.
  • Width 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list