POLE CARPET BOOM 120IN FORK MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLE CARPET BOOM 120IN FORK MOUNT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCRF120
  • Mfr. Model # CRF120
  • UNSPSC # 20102304
  • CATALOGUE PAGE # 1968
  • Shipping Weight 424.0 lbs

Product Details

Fork mount with 7-1/2 inch W x 2 inch H fork pockets or carriage mount with spring-loaded lock pin. Steel construction. Coil rams/lifters, transport many types of coiled materials and accommodate multiple core sizes.Rug rams/Carpet Poles - high-strength, rotatable with tapered tips.

Technical Specs

  • Includes Safety Restraint
  • Item Carpet Lifting Ram
  • Colour Blue
  • Load Capacity 2,200 lbs.
  • Material Steel
  • Fork Pocket Size 7-1/2" W x 2-1/2" H on 24" Center
  • Pole Length 120-1/2"
  • Pole Diameter 2-3/4"
  • Mounting Fork

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list