Skip Content
POLARIZED PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POLARIZED PLUG

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6207
  • Mfr. Model # 6207
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Connector, Terminals
  • Colour Red
  • Features Fits 6139
  • For Use With Plug-In Booster Cables
  • Item Polarized Plug
  • Package Quantity 1
  • Max. Amps 800
  • Depth 1-1/2"
  • Length 3-3/4"
  • Width 2"
  • Connection Type Plug-In
  • Connection Material Tin Plated Copper
  • Insulation Material Lexan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list