POLARIZED FOOT SWITCH CORD ST,3 OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POLARIZED FOOT SWITCH CORD ST,3 OUT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ17
  • Mfr. Model # 21RJ17
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1420
  • Shipping Weight 0.66 lbs

Technical Specs

  • Colour Green
  • Number of Outlets 3
  • Description/Special Features Grounded Wall Adapter
  • Jacket Colour Green
  • Indoor/Outdoor Indoor
  • Standards UL/cUL E206709
  • Power Indicator No
  • NEMA Receptacle Configuration 1-15R
  • Cord Length - Ext. Cords and Outlet Strips 12 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/2
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Item - Ext. Cords and Outlet Strips Foot Switch Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-2
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list