POLAR BEAR PLUS SPECTRA WHITE SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

POLAR BEAR PLUS SPECTRA WHITE SZ7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL74-035-7
  • Mfr. Model # 74-035-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Food Processing, Fishing Industry, Meat Packing, Material Handling, Other High-Risk Tasks
  • Colour White
  • Gauge 7
  • Cuff Elasticized Knit Wrist
  • Palm Material Spectra(R), Fiberglass, Polyester
  • Back Material Spectra(R), Fiberglass, Polyester
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 3500
  • Finger Material Spectra(R), Fiberglass, Polyester
  • Finger Style Full
  • Puncture Resistant No
  • Suggested Use Environment Food Processing
  • Item Cut Resistant Glove
  • Weight Heavyweight
  • Standards ANSI CUT 5 , ANSI ABRASION 3 , EN388 344X
  • ANSI/ISEA Abrasion Level 3
  • ANSI Abrasion Cycles 2050
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list