Skip Content
POINTED SPADE 3/4IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POINTED SPADE 3/4IN HEX

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHS1526
  • Mfr. Model # HS1526
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.274 lbs

Technical Specs

  • Application For Digging in Soil
  • Blade Width (In.) 4-1/2
  • Hex (In.) -
  • Includes -
  • For Use With 3/4 Hex Demolition Tools
  • Item Demolition Hammer Steel
  • Length (In.) -
  • Overall Length (In.) 16
  • Shank Size (In.) -
  • Shank Type 3/4" Hex
  • Type Pointed Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list