Skip Content
POINTED CHISEL 23 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

POINTED CHISEL 23 5/8IN

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX210027
  • Mfr. Model # 210027
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.471 lbs

Technical Specs

  • Overall Length (In.) 23-5/8
  • Shank Length (In.) 2-1/2
  • Application Demolition
  • Length (In.) 21-1/8
  • Shank Size (In.) 13/16
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list