POINTED CHISEL 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

POINTED CHISEL 11IN

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX210003
  • Mfr. Model # 210003
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.091 lbs

Technical Specs

  • Length (In.) 8-1/2
  • Shank Length (In.) 2-1/2
  • Application Demolition
  • Overall Length (In.) 11
  • Shank Size (In.) 13/16
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list