Skip Content
POINT REPLACEMENT F/88P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POINT REPLACEMENT F/88P

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL88P
  • Mfr. Model # 88P
  • UNSPSC # 27112303
  • CATALOGUE PAGE # 697
  • Shipping Weight 1.0 lbs

Product Details

Tungsten carbide scriber and magnet marks hard materials including hardened steel, ceramics, and glass. Alnico permanent magnet picks up small parts and retrieves steel chips from hard-to-reach places. Scriber point reverses & point is replaceable.

Technical Specs

  • Item Replacement Point
  • Includes Tip
  • Type Tungsten Carbide
  • Overall Length 1.2"
  • Fits Brand General
  • For Use With Mfr. Model Number 88 and 89
  • For Use With Grainger Item Number Nos. 3KGU7 and 3ZZP6 Scribers
  • For Use With Nos. 3KGU7 and 3ZZP6 Scribers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list