Skip Content
POINT ONLY FOR STARRET 18A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

POINT ONLY FOR STARRET 18A

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAPT06690
  • Mfr. Model # PT06690
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 700
  • Shipping Weight 0.02 lbs

Product Details

Point only for No. 18A.

Technical Specs

  • Item Automatic Center Punch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list