Skip Content
POINT-OF-USE VALVE 3/8IN COMP FITT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

POINT-OF-USE VALVE 3/8IN COMP FITT

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS59-4000
  • Mfr. Model # S59-4000
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Technical Specs

  • Flow Rate 4.5 GPM @ 30 PSI
  • For Use With Showers & Sinks
  • Body Material Lead-Free Brass, Glass-Filled Polysulfone
  • Temp. Range 95 Degrees F to 125 Degrees F
  • Overall Height 4-1/8"
  • Inlet Type NPT
  • Overall Width 1-7/8"
  • Inlet Size 1/2"
  • Outlet Type NPT
  • Outlet Size 1/2"
  • Max. Pressure 125 PSI
  • Inlet Temperature (Hot) 120 Degrees F - 180 Degrees F
  • Compliance ASSE 1070, cUPC
  • Inlet Temperature (Cold) 33 Degrees F - 80 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list